H12B25 X 1-1/2

COMPARE

H12B25 X 1-1/2

Description
H12B25F X 1-1/2 ROLLER CHAIN SPROCKET

TSUBAKI

Part # H12B25 X 1-1/2

BDI # 22375405

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.984

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.387
Pitch Diameter - Millimeter: 151.99
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY