Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore
H12A15 X 14MM
Description
12A15 14MM HT SPROCKET 14MM BORE ; HARDENED TEETH 15 TOOTH
Part # 12A15
BDI # 21579251
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
3.978
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore
H12B15 X 1-3/16
Description
H12B15F X 1-3/16 ROLLER CHAIN SPROCKET
Part # H12B15 X 1-3/16
BDI # 22377619
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.607
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Finished Bore
H12B15 X 1-1/2
Description
H12B15F X 1-1/2 ROLLER CHAIN SPROCKET
Part # H12B15 X 1-1/2
BDI # 22377553
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.607
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Finished Bore
21704000360 12B1 15T SS Sprocket
Description
TSUBAKI 21704000360 12B1 15T SS Sprocket
Part # 21704000360 12B1 15T SS Sprocket
BDI # 24653086
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore