D12B11H X 16MM RSB
Description
D12B11H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B11H X 16MM RSB
BDI # 22381441
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.662
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
67.62
Mounting Method:
Rough Bore