D12B19H X 20MM RSB
Description
D12B19H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B19H X 20MM RSB
BDI # 22379620
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore