H140R16
Description
H140R16 SPLIT TAPER SPKT ; BUSHED STYLE - SPLIT TAPER
Part # 140R16
BDI # 918603
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.847
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Bushed
H140E16
Description
H140E16 ROLLER CHAIN SPROCKET ; 1-3/4" P 16T E BUSHED W/HARDENED TEETH
Part # 140E16H
BDI # 24342860
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.847
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.847
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Bushed