140F35H
Description
140F35H ROLLER CHAIN SPROCKET ; 1-3/4" P 35T F BUSHED W/HARDENED TEETH
Part # 140F35
BDI # 919852
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
QD Bushing
Global Part Number GPN:
37819
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Bushed
140F36H
Description
140F36H ROLLER CHAIN SPROCKET ; 1-3/4" P 36T F BUSHED W/HARDENED TEETH
Part # 140F36
BDI # 919853
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Other Features:
QD Bushing
Global Part Number GPN:
37820
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.852
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.783
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Rough Bore
140B21H
Description
140B21H ROLLER CHAIN SPROCKET ; RS140-1B21T W/HARDENED TOOTH
Part # 140B21
BDI # 17158706
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.661
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.1
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Bushed