HD140B18F X 4-1/4
Description
HD140B18 X 4-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 18 TEETH 2 STRD 4-1/4IN BORE
Part # HD140B18F X 4-1/4
BDI # 21972812
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Finished Bore
HD140B18F X 3-1/8
Description
HD140B18 X 3-1/8 RLR CHAIN SPROCKET ; 140 CHAIN 18 TEETH 2 STRD 3-1/8IN BORE
Part # HD140B18F X 3-1/8
BDI # 21972810
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Finished Bore