Page 1 of 20

Next

Compare
D140A25

COMPARE

D140A25

Description
D140A25 SPROCKET ; SB 1 5/8"

TSUBAKI

Part # D140A25

BDI # 913246

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.963

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 14.903
Pitch Diameter - Millimeter: 354.65
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140A30

COMPARE

D140A30

Description
D140A30 SPROCKET ; SB 1 5/8"

TSUBAKI

Part # D140A30

BDI # 913248

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.742

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 17.7
Pitch Diameter - Millimeter: 425.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B30H

COMPARE

D140B30H

Description
D140B30H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B30

BDI # 17160039

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 16.742
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.7
Global Part Number GPN: 572457
Pitch Diameter - Millimeter: 425.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140C45H

COMPARE

D140C45H

Description
D140C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140C45

BDI # 17160041

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.088

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 26.077
Pitch Diameter - Millimeter: 637.235
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140C60H

COMPARE

D140C60H

Description
D140C60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140C60

BDI # 17160042

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.437

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 34.442
Pitch Diameter - Millimeter: 849.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY