H160R23
Description
H160R23 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160R23
BDI # 918627
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.752
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Bushed
160B20H
Description
160B20H ROLLER CHAIN SPROCKET ; 2" P 20T W/HARDENED TOOTH
Part # 160B20
BDI # 17158760
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.828
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
39.362
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.1
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.012
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
180.34
Mounting Method:
Rough Bore
H160R18
Description
H160R18 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160R18
BDI # 918622
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.542
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Bushed