D16B25H X 25MM RSB
Description
D16B25H X 25MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B25
BDI # 22381481
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
D16B17H X 20MM RSB
Description
D16B17H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B17
BDI # 22382596
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
D16B12H X 20MM RSB
Description
D16B12H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B12
BDI # 22382233
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
D16B30H X 25MM RSB
Description
D16B30H X 25MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B30H X 25MM RSB
BDI # 22381483
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
D16B22H X 25MM RSB
Description
D16B22H X 25MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B22H X 25MM RSB
BDI # 22381475
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore