D16B16H X 20MM RSB
Description
D16B16H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B16H X 20MM RSB
BDI # 22382594
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore