D16B24H X 25MM RSB
Description
D16B24H X 25MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B24H X 25MM RSB
BDI # 22381479
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore