D200A10H X 2 RSB

COMPARE

D200A10H X 2 RSB

Description
D200A10H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D200A10H X 2 RSB

BDI # 22381453

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 8.09
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.195
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 205.486
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY