D200A20H
Description
D200A20H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A20
BDI # 913281
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.285
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Rough Bore