D200A14H
Description
D200A14H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A14
BDI # 913275
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.235
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.452
Pitch Diameter - Millimeter:
285.369
Mounting Method:
Rough Bore
D200A17H
Description
D200A17H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A17
BDI # 913278
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.605
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.872
Pitch Diameter - Millimeter:
345.567
Mounting Method:
Rough Bore
D200A11H
Description
D200A11H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A11
BDI # 913272
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.875
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.015
Pitch Diameter - Millimeter:
225.425
Mounting Method:
Rough Bore
D200A16H
Description
D200A16H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A16
BDI # 913277
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.068
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Rough Bore
D200A15H
Description
D200A15H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A15
BDI # 913276
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.26
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Rough Bore