240B10H

COMPARE

240B10H

Description
240B10H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 240B10

BDI # 17159150

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.708

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.03
Pitch Diameter - Millimeter: 246.583
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY