H40B19F X 1-7/16
Description
H40B19F X 1-7/16 ROLLER CHAIN SPROCKET
Part # 40BS19HT 1 7/16
BDI # 916370
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
38674
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
H40B19
Description
H40B19 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 19T B-STYLE W/HT
Part # 40B19HT
BDI # 913910
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
H40H19
Description
H40H19 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 19T H-BUSH W/HT
Part # 40H19
BDI # 918661
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.292
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
H40B19F X 3/4
Description
H40B19F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 40BS19HT 3/4
BDI # 916373
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
38675
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
H40B19F X 1-1/4
Description
H40B19F X 1-1/4 ROLLER CHAIN SPROCKET
Part # 40BS19HT 1 1/4
BDI # 916368
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
38672
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore