H40B9F X 1/2

COMPARE

H40B9F X 1/2

Description
H40B9F-H ROLLER CHAIN SPROCKET ; FINISHED BORE 40 CHAIN 9 TEETH B-HUB

TSUBAKI

Part # 40BS9HT 1/2

BDI # 916478

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 1.462
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 1.674
Other Features: With 2 Set Screw
Global Part Number GPN: 38813
Pitch Diameter - Millimeter: 37.13
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H40B9F X 5/8

COMPARE

H40B9F X 5/8

Description
H40B9F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH

TSUBAKI

Part # 40BS9HT 5/8

BDI # 916479

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 1.462
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 1.674
Other Features: With 2 Set Screw
Global Part Number GPN: 38814
Pitch Diameter - Millimeter: 37.13
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H40B9

COMPARE

H40B9

Description
H40B9 1/2 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 9T B-STYLE W/HT

TSUBAKI

Part # 40B9HT

BDI # 913923

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.462

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 1.674
Pitch Diameter - Millimeter: 37.13
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B9HF X 5/8

COMPARE

40B9HF X 5/8

Description
40B9HF X 5/8 SPROCKET ; 1.67" OD X 7/8" LTB X 0.5" P STEEL

TSUBAKI

Part # 40B9HF X 5/8

BDI # 21462770

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 1.462
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.674
Other Features: With Set Screw
Pitch Diameter - Millimeter: 37.13
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY