40SK70H
Description
40SK70H ROLLER CHAIN SPROCKET ; 1/2" P 70T SK BUSHED W/HARDENED TOOTH
Part # 40SK70
BDI # 919980
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
QD Bushing
Global Part Number GPN:
38017
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Bushed
40B84F X 1-1/4
Description
40B84F X 1-1/4 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 40BS84 1 1/4
BDI # 914892
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.663
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38097
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed
40SK72H
Description
40SK72H ROLLER CHAIN SPROCKET ; 1/2" P 72T SK BUSHED W/HARDENED TOOTH
Part # 40SK72
BDI # 919981
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
QD Bushing
Global Part Number GPN:
38018
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed
40SK80H
Description
40SK80H ROLLER CHAIN SPROCKET ; 1/2" P 80T SK BUSHED W/HARDENED TOOTH
Part # 40SK80
BDI # 919982
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
QD Bushing
Global Part Number GPN:
38019
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Bushed