40-3NP C/L SC TYPE
Description
40-3NPCL CONNECTING LNK ; NIC.PLATED SPRING CLIP TYPE
Part # 40-3NPCL
BDI # 21574645
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Global Part Number GPN:
602667
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
40-3 RIV
Description
40-3 RIV ROLLER CHAIN ; 3 STRAND 1/2" PITCH RIVETED 10'/BOX
Part # 40-3RB
BDI # 17166654
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
RS40-SS-3-CL
Description
RS40-SS-3-CL CHAIN LINK ; 1/2" P 3 STRAND COTTERED CONNECTING LINK
Part # 40-3SSCL
BDI # 904362
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602362
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
40-3 CL
Description
40-3 C/L SC CHAIN CONNECTING LINK ; 40-3 1/2" CHAIN PITCH SPRING CLIP
Part # 40-3CL
BDI # 17011483
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602592
Chain Series:
Standard
Internal Special Features:
No