Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.814
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed
H41B16F X 9/16 BRZ BUSH
Description
H41B16 X 9/16 BRZ BUSH RLR CHN SPROCKET ; 41 CHAIN 16 TEETH TYPE B 9/16IN BORE
Part # H41B16F X 9/16 BRZ BUSH
BDI # 21971868
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Taper Lock Bushing | With Taper Bronze Bushing
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.814
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.814
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed