H41B8

COMPARE

H41B8

Description
41B8 ROLLER CHAIN SPROCKET ; NO.41 CHAIN 1/2" PITCH 8T B-STYLE W/HT

TSUBAKI

Part # 41B8

BDI # 913944

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.307

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 1.507
Pitch Diameter - Millimeter: 33.198
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY