DS50A19H
Description
DS50A19H ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 19T DBL SGL W/HT
Part # DS50A19
BDI # 913061
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Global Part Number GPN:
36616
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Rough Bore
DS50A17H
Description
DS50A17H ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 17T DBL SGL W/HT
Part # DS50A17
BDI # 913059
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Global Part Number GPN:
36615
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
DS50A18H
Description
DS50A18H ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 18T DBL SGL W/HT
Part # DS50A18
BDI # 913060
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Global Part Number GPN:
572621
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
DS50A22H
Description
DS50A22H ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 22T DBL SGL W/HT
Part # DS50A22
BDI # 913064
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Global Part Number GPN:
572844
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
DS50A20H
Description
DS50A20H ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 20T DBL SGL W/HT
Part # DS50A20
BDI # 913164
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore