Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.316
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.922
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
50A13H
Description
50A13H 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 13T A-PLATE W/HT
Part # 50A13
BDI # 911759
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Global Part Number GPN:
37640
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore
50A28SS
Description
50A28SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Part # 50A28SS
BDI # 23072462
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.922
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore