H50A12
Description
50A12 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 12T A-PLATE W/HT
Part # 50A12
BDI # 913771
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.708
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
H50B12
Description
H50B12 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PIT 12T B-STYLE W/HT
Part # 50B12HT
BDI # 913948
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.708
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Global Part Number GPN:
38831
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
H50BTL12
Description
H50BTL12 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 12T TAPERLOCK W/HT
Part # 50BTB12H
BDI # 919606
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.708
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.708
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore