H50B14F X 1
Description
H50B14F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 14T HT 1" BORE
Part # 50BS14HT 1
BDI # 916574
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
38843
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
H50B14F X 1-1/4
Description
H50B14F X 1-1/4 ROLLER CHAIN SPROCKET ; 5/8" P 14T HT 1-1/4" BORE
Part # 50BS14HT 1 1/4
BDI # 916577
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
38844
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
H50B14F X 1-1/8
Description
H50B14F X 1-1/8 ROLLER CHAIN SPROCKET ; 50 CHN 14 TEETH TYPE B 1-1/8" FIN BORE
Part # 50BS14HT 1 1/8
BDI # 916575
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
38845
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
H50B14F X 1-3/16
Description
H50B14F X 1-3/16 SPROCKET ; 50 CHAIN 14 TEETH TYPE B
Part # 50BS14HT 1 3/16
BDI # 21971888
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
H50B14
Description
H50B14 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PIT 14T B-STYLE W/HT
Part # 50B14HT
BDI # 913950
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore