H50B16F X 1-3/16
Description
H50B16F X 1-3/16 ROLLER CHAIN SPROCKET ; 16T STEEL
Part # 50BS16HT 1 3/16
BDI # 916592
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
38863
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
H50B16F X 1-1/8
Description
H50B16F X 1-1/8 ROLLER CHAIN SPROCKET ; 50 CHN 16 TEETH TYPE B 1-1/8" FIN BORE
Part # 50BS16 1 1/8
BDI # 916591
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
38862
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
H50A16
Description
H50A16 SPROCKET ; NO.50 CHAIN 5/8" PITCH 16T A-PLATE W/HT
Part # 50A16
BDI # 913775
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.517
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
H50BTL16
Description
H50BTL16 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 16T TAPERLOCK W/HT
Part # 50BTB16H
BDI # 919610
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
H50B16F X 7/8
Description
H50B16F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Part # 50BS16HT 7/8
BDI # 916599
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
38868
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore