H50B20F X 1
Description
H50B20F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 20T HT 1" BORE
Part # 50B20F-2
BDI # 916630
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
38899
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
H50P20
Description
H50P20 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 20T B-STYLE W/HT
Part # 50P20
BDI # 918742
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.321
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
H50B20F X 1-3/16
Description
H50B20F X 1-3/16 ROLLER CHAIN SPROCKET ; FINISHED BORE 50 CHAIN 20 TEETH B-HUB
Part # 50BS20HT 1 3/16
BDI # 916632
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
38903
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
H50B20F X 1-1/8
Description
H50B20F X 1-1/8 ROLLER CHAIN SPROCKET
Part # 50BS20HT 1 1/8
BDI # 916631
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
38902
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
H50B20F X 1-1/4
Description
H50B20F X 1-1/4 ROLLER CHAIN SPROCKET ; 50 CHN 20 TEETH TYPE B 1-1/4" FIN BORE
Part # 50BS20HT 1 1/4
BDI # 916633
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
38901
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore