H50P21
Description
H50P21 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 21T B-STYLE W/HT
Part # 50P21
BDI # 918743
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.522
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.522
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
50B21SS X 3/4 RSB
Description
50B21SS X 3/4 RSB SPROCKET ; 3/4" ROUGH STOCK BORE
Part # 50B21SS
BDI # 22383540
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.522
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore
H50B21F X 3/4
Description
H50B21F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 50BS21HT 3/4
BDI # 916648
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Global Part Number GPN:
38914
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
H50B21F X 1-1/2
Description
H50B21F X 1-1/2 ROLLER CHAIN SPROCKET ; 50 CHAIN 21 TEETH TYPE B 1-1/2" BORE
Part # 50BS21HT 1 1/2
BDI # 916647
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Global Part Number GPN:
572357
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore