H50BTL25
Description
H50BTL25 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 25T TAPERLOCK W/HT
Part # 50BTB25H
BDI # 919619
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.323
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
H50Q25
Description
H50Q25 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 25T B-STYLE W/HT
Part # 50Q25
BDI # 918755
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.323
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
H50B25F X 1
Description
H50B25F-1 ROLLER CHAIN SPROCKET ; 5/8" P 25T HT 1" BORE
Part # 50BS25HT 1
BDI # 916677
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
H50B25F X 1-7/16
Description
H50B25F-1G ROLLER CHAIN SPROCKET ; 5/8" P 25T HT 1-7/16" BORE
Part # 50BS25HT 1 7/16
BDI # 916682
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore