50B38FH X 1-3/16
Description
50B38FH X 1-3/16 SPROCKET ; 1-3/16" KW 2SS
Part # 50BS38 1 3/16
BDI # 17159544
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Global Part Number GPN:
573130
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
50B38FH X 1-15/16
Description
50B38FH X 1-15/16 SPROCKET ; 1-15/16" KW 2SS
Part # 50BS38 1 15/16
BDI # 17159543
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Global Part Number GPN:
572429
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
50B38FH X 1-1/2
Description
50B38FH X 1-1/2 SPROCKET ; 1-1/2" KW 2SS
Part # 50BS38 1 1/2
BDI # 17159540
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Global Part Number GPN:
572380
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.918
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Bushed
50A38H
Description
50A38H ROLLER CHAIN SPROCKET ; RS50-1A38T W/HARDENED TOOTH
Part # 50A38
BDI # 17159424
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore