Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.316
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore
50B38FH X 1-3/16
Description
50B38FH X 1-3/16 SPROCKET ; 1-3/16" KW 2SS
Part # 50BS38 1 3/16
BDI # 17159544
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Global Part Number GPN:
573130
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
50Q48H
Description
50Q48H ROLLER CHAIN SPROCKET ; 5/8" P 48T Q1 BUSHED W/HARDENED TEETH
Part # 50Q48
BDI # 17159629
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Split Taper Bushing
Global Part Number GPN:
573311
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed
50SDS42H
Description
50SDS42H ROLLER CHAIN SPROCKET ; 5/8" P 42T SDS BUSHED W/HARDENED TOOTH
Part # 50SDS42
BDI # 920062
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
QD Bushing
Global Part Number GPN:
37928
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Bushed
50B42FH X 1-1/4
Description
50B42FH X 1-1/4 SPROCKET ; 1-1/4" KW 2SS
Part # 50BS42 1 1/4
BDI # 17159566
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
With 2 Set Screw
Global Part Number GPN:
573070
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Finished Bore