H50B10F X 7/8
Description
H50B10F X 7/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 10T 7/8" BORE SPROCKET
Part # 50BS10HT 7/8
BDI # 916555
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
38824
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
H50B10F X 3/4
Description
H50B10F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 50BS10HT 3/4
BDI # 916554
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
38822
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
H50B9F X 5/8
Description
H50B9F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 50BS9HT 5/8
BDI # 916731
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
1.828
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.093
Other Features:
With 2 Set Screw
Global Part Number GPN:
39044
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Finished Bore
H50B9F X 3/4
Description
H50B9F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 50BS9HT 3/4
BDI # 916732
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
1.828
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.093
Other Features:
With 2 Set Screw
Global Part Number GPN:
39043
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Finished Bore
50B10H
Description
50B10H SPROCKET ; NO.50 CHAIN 5/8" PITCH 10T B-STYLE W/HT
Part # 50B10HT
BDI # 913946
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.299
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Rough Bore