H60A10
Description
60A10 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 10T A-PLATE W/HT
Part # 60A10
BDI # 913791
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.759
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore