H60A14
Description
H60A14 SPROCKET ; NO.60 CHAIN 3/4" PITCH 14T A-PLATE W/HT
Part # 60A14
BDI # 913795
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore