60A19SS
Description
60A19SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Part # 60A19SS
BDI # 23072474
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
H60A19
Description
60A19 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 19T A-PLATE W/HT
Part # 60A19
BDI # 913800
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
60TTA19-35-1
Description
60TTA19-35-1 TORQUE LIMITER SPROCKET, TL350-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA19-35-1
BDI # 26376745
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
60TTA19-35-2
Description
60TTA19-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA19-35-2
BDI # 26381099
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore