H60A29
Description
H60A29 SPROCKET ; NO.60 CHAIN 3/4" PITCH 29T A-PLATE W/HT
Part # 60A29
BDI # 913810
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.346
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
60TTA29-50-1
Description
60TTA29-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA29-50-1
BDI # 26381046
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
60TTA29-35-2
Description
60TTA29-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA29-35-2
BDI # 26376756
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
60TTA29-35-1
Description
60TTA29-35-1 TORQUE LIMITER SPROCKET, TL350-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA29-35-1
BDI # 26368705
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
60TTA29-50-2
Description
60TTA29-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA29-50-2
BDI # 26376757
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore