60TTA48-70-2
Description
60TTA48-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA48-70-2
BDI # 26376839
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Rough Bore
60TTA48-70-1
Description
60TTA48-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA48-70-1
BDI # 26381062
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Rough Bore