60A80H

COMPARE

60A80H

Description
60A80H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 60A80

BDI # 17159658

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.103

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.539
Pitch Diameter - Millimeter: 485.216
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY