H60JA12
Description
H60JA12 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 12T B-STYLE W/HT
Part # 60JA12H
BDI # 920272
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed
H60BTL12
Description
H60BTL12 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 12T TAPERLOCK W/HT
Part # 60BTB12H
BDI # 919626
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.249
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.249
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed
H60B12F X 1-3/16 BRZ BUSH
Description
H60B12 X 1-3/16 BRZ BUSH RLR CHN SPRKT ; 60 CHAIN 12 TEETH TYPE B 1-3/16IN BORE
Part # H60B12F X 1-3/16 BRZ BUSH
BDI # 21972006
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Taper Lock Bushing | With Taper Bronze Bushing
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed