60Q45H
Description
60Q45H ROLLER CHAIN SPROCKET ; 3/4" P 45T Q1 BUSHED W/HARDENED TEETH
Part # 60Q45
BDI # 24344333
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Bushed
60SF45H
Description
60SF45H ROLLER CHAIN SPROCKET ; 3/4" P 45T SF BUSHED W/HARDENED TEETH
Part # 60SF45
BDI # 920101
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
QD Bushing
Global Part Number GPN:
37956
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Bushed