Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Rough Bore
H60A50 X 15/16 MPB
Description
H60A50 X 15/16 SB SPROCKET ; 15/16" BORE
Part # H60A50 X 15/16 MPB
BDI # 24434229
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Rough Bore
60TTA50-70-2
Description
60TTA50-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA50-70-2
BDI # 26370115
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Rough Bore
60TTA50-70-1
Description
60TTA50-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA50-70-1
BDI # 26381063
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Rough Bore