60A16H
Description
60A16 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 16T A-PLATE W/HT
Part # 60A16
BDI # 913797
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.493
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.462
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.22
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
H60A19
Description
60A19 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 19T A-PLATE W/HT
Part # 60A19
BDI # 913800
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore