H80A30
Description
H80A30 SPROCKET ; NO.80 CHAIN 1" PITCH 30T A-PLATE W/HT
Part # 80A30
BDI # 913833
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.114
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
80TTA30-70-1
Description
80TTA30-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA30-70-1
BDI # 26370111
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
80TTA30-70-2
Description
80TTA30-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA30-70-2
BDI # 26376761
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
80TTA30-50-2
Description
80TTA30-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA30-50-2
BDI # 26380818
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
80TTA30-50-1
Description
80TTA30-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA30-50-1
BDI # 26376760
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore