D80R45H
Description
D80R45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D80R45
BDI # 17160072
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Split Taper Bushing
Global Part Number GPN:
573204
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.901
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Rough Bore
D80B45H
Description
D80B45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D80B45
BDI # 17160068
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Global Part Number GPN:
572598
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Rough Bore
HD80B45F X 2-11/16
Description
HD80B45 X 2-11/16 RLR CHAIN SPROCKET ; 80 CHAIN 45 TEETH 2 STRD 2-11/16IN BORE
Part # HD80B45F X 2-11/16
BDI # 21973009
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Finished Bore
D80B45H X 2-15/16
Description
D80B45H X 2-15/16 ROLLER CHAIN SPROCKET ; 14.9" OD X 3-1/8" LTB X 1" P STEEL
Part # D80B45H X 2-15/16
BDI # 21558787
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Finished Bore