US3514B32F X 5-15/16IN KW 2SS
Description
US3514B32F X 5-15/16IN KW 2SS ; POR SPROCKET HUS3514B32F-5R
Part # US3514B32F X 5-15/16IN KW 2SS
BDI # 20516309
Features
Chain Pitch - Inch:
3.5
Chain Size:
US3514
Chain Pitch - Millimeter:
88.9
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.708
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Engineered Class Sprocket | With 2 Set Screw
Pitch Diameter - Millimeter:
906.983
Mounting Method:
Finished Bore