Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
RF06B-1-CL
Description
RF06BCL CHAIN LINK ; 06B 0.375MM CHAIN PITCH SPRING CLIP
Part # RF06BCL
BDI # 1405798
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Connecting Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RS60-2-CL
Description
60-2 C/L SC CHAIN CONNECTING LINK ; 60-2 3/4" CHAIN PITCH SPRING CLIP
Part # 60-2CL
BDI # 1405770
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602306
Chain Series:
Standard
Internal Special Features:
No
RS50-SS-1-OL
Description
50SS O/L CHAIN OFFSET LINK ; 50 CHAIN 5/8" CHAIN PITCH COTTERED
Part # 50SSOL
BDI # 904373
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Global Part Number GPN:
602650
40NP RIV 10FT
Description
40NP RIV ROLLER CHAIN ; 40 1/2" PITCH RIVETED 10/BOX
Part # 40NPRB
BDI # 903274
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1