40B10H
Description
40B10H SPROCKET ; NO.40 CHAIN 1/2" PITCH 10T B-STYLE W/HT
Part # 40B10HT
BDI # 913901
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.839
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore
35B12H
Description
35B12H SPROCKET ; NO.35 CHAIN 3/8" PITCH 12T B-STYLE W/HT
Part # 35B12HT
BDI # 913880
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.625
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
H50P15
Description
H50P15 ROLLER CHAIN SPROCKET ; 5/8" P 15T BORE FOR P BUSHING
Part # 50P15
BDI # 918737
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.315
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
D60B13 X 1-1/2IN
Description
D60B13 X 1-1/2IN ; POR MULTIPLE STRAND SPROCKET
Part # D60B13 X 1-1/2IN
BDI # 20863264
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
H40P24
Description
H40P24 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 24T B-STYLE W/HT
Part # 40P24
BDI # 918684
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.098
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed