H60B24F X 1-1/8

COMPARE

H60B24F X 1-1/8

Description
H60B24F X 1-1/8 ROLLER CHAIN SPROCKET ; 60 CHAIN 1.125" BORE 24T STD KW & SS

TSUBAKI

Part # 60BS24HT 1 1/8

BDI # 916859

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.746
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 6.147
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 145.95
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY