Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38154
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
80Q32H
Description
80Q32H ROLLER CHAIN SPROCKET ; 1" P 32T Q1 BUSHED W/HARDENED TEETH
Part # 80Q32
BDI # 17159929
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Split Taper Bushing
Global Part Number GPN:
573369
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Bushed
80R36H
Description
80R36H ROLLER CHAIN SPROCKET ; 1" P 36T R1 BUSHED W/HARDENED TOOTH
Part # 80R36
BDI # 17159941
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Split Taper Bushing
Global Part Number GPN:
573380
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed